5 in. Auto Dampers Galvanized Steel
5 in. Auto Dampers Galvanized Steel
Frequently Purchased Together
Product Details
- Galvanized steel single-blade damper, which closes off tightly against gasket for minimal leakage
- Heavier blade construction for longer life
- Round damper with 24-volt, spring-return damper actuator
- Mechanical Position Indicator for the damper blade
- Fail-safe, normally open operation
- Adjustable Range Stops are simple to use and easier to understand
- Simple, easy-to-wire, two-wire installation
- Quieter operation with fewer blades
- Can be field-converted when used as an independent zone or for fresh air intake
- Push-In Terminals
Specifications
- AMP:
- 8
- Application:
- Damper
- Brand Model Compatibility:
- Zoning Systems
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Damper Type:
- Zone Dampers
- Diameter:
- 5 in
- Material:
- Steel
- Origin:
- Global
- Volts:
- 24V