6 in. 160 CFM Ventilation System

Part #HY8150A1017  |  Item #5144742  |  Manufacturer Part #Y8150A1017

$ 253.80 EACH

Diameter:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 12

Application: Ventilation Systems

Brand Model Compatibility: Residential and Light Commercial HVAC Systems

CFM: 160

Depth: 1-1/4 in

Diameter: 6 in

Energy Star Compliant: No

Height: 5-3/4 in

Installation Type: Foot Mount

Origin: Global

Product Type: Ventilation System

Type: HY8150A1017

UL Listed: Yes

Volts: 24V