8 in. Zoned Hydronic System Hydronic Indoor & Outdoor Sensor
8 in. Zoned Hydronic System Hydronic Indoor & Outdoor Sensor
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5, 5
- Brand Model Compatibility:
- Zoned Hydronic System
- Depth:
- 3-3/8 in
- Height:
- 8 in
- Power Source:
- Electric
- Type:
- Boiler Reset Control Panel
- Volts:
- 24/120/250V
- Width:
- 13 in