AM-1 Series™ 1 in NPT Mixing Valve

Part #HAM102C1LF  |  Item #4239058  |  Manufacturer Part #AM102C-1LF

$ 196.45 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1017

Application: Commercial, Domestic Water, Residential, Temperature

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 5-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3 in

Material: Brass

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Global

Recommended Valve Application: Water

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Size: 1 in

Valve Type: Tub & Shower Mixing Valve

WaterSense Labeled: No