1/2 in Union Threaded Mixing Valve
AM-1 Series™ 1/2 in Union Threaded Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1017
- Application:
- Temperature, Domestic Water, Residential, Commercial
- CSA Certified:
- Yes
- Coating:
- Nickel Plated
- Collection:
- AM-1 Series™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- End Connection 1:
- Union NPT
- End Connection 2:
- NPT
- End Connections:
- Union NPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.9 gpm
- Height:
- 5-9/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/10 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Industrial, Water, Hydronics
- Valve Body Material:
- PTFE
- Valve Body Style:
- Straight
- Valve Material:
- Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No