AM-1 Series™ Union NPT Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 120F

Part #HAM100C1070UT1LF  |  Item #4239055  |  Manufacturer Part #AM100C1070-UT-1LF

$ 158.84 EACH

Maximum Temperature:

120

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Application: [Temperature, Domestic Water, Residential, Commercial]

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: Union NPT

End Connection 2: Union NPT

End Connections: Union NPT

Height: 5-9/10 in

Lead Law Compliant: Yes

Length: 4-9/10 in

Material: [Nickel Plated Brass, Rubber, Plastic]

Material Type: [EPDM, PTFE]

Maximum Pressure: 150 psi

Maximum Temperature: 120

Origin: Global

Recommended Valve Application: Hydronics

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Size: 1/2 in