AM-1 Series™ Union Sweat Hydronic Mixing Valve Nickel Plated Brass, Rubber and Plastic 150 psi 145F

Part #HAM101US1LF  |  Manufacturer Part #AM101-US-1LF

Starting at
$ 148.58 EACH

Maximum Temperature

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual purpose mixing or diverting valve
  • Constant water temperature under changing operating conditions
  • Flow reduction in seconds if cold water supply is interrupted

Lead Law Compliant

Documents

Specifications

Application: [Water Systems, Nursing Homes, Public Facilities, Hot Water, Radiant Floor Heating, Space Heating, Solar Hot Water, Greenhouse, Industrial]

CSA Certified: Yes

Collection: AM-1 Series™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: Union Sweat

End Connection 2: Union Sweat

End Connections: Union Sweat

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 5-3/5 in

Lead Law Compliant: Yes

Length: 4-9/10 in

Material: [Nickel Plated Brass, Rubber, Plastic]

Material Type: [EPDM, PTFE]

Maximum Pressure: 150 psi

Maximum Temperature: 145

Origin: Global

Recommended Valve Application: Hydronics

Type: HAM101US1LF

Valve Body Material: PTFE

Valve Body Style: Straight

Valve Size: 3/4 in