1/2 in Union Sweat Thermostat Mixing Valve
AMX Series DirectConnect™ 1/2 in Union Sweat Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual purpose mixing or diverting valve.
- Constant water temperature under different operating conditions.
- Designed to be installed directly on the water heater hot port.
- Heat trapping not required.
- Temperature adjustable using 3/16 in Allen® wrench (included).
- Union coupled tailpiece connections included.
- Flow reduction in seconds if cold water supply is interrupted.
- Proportional valve (control of hot and cold water).
- Integral check valve on cold water port.
- Recirculation connection for fast response.
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Application:
- Water Systems, Nursing Homes, Public Facilities, Hot Water, Radiant Floor Heating, Space Heating, Solar Hot Water, Greenhouse, Industrial
- Brand Model Compatibility:
- L6006C1018 Aquastat
- CSA Certified:
- Yes
- Collection:
- AMX Series DirectConnect™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- Union Sweat
- End Connection 2:
- Union Sweat
- End Connection 3:
- Union Sweat
- End Connections:
- Union Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 8-19/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Nickel Plated Brass
- Valve Material:
- Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve