AMX Series DirectConnect™ Union CPVC Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F

Part #HAMX100UCPVC1LF  |  Item #4239046  |  Manufacturer Part #AMX100-UCPVC-1LF

$ 203.40 EACH

Maximum Temperature:

130
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Application: [Temperature, Domestic Water, Residential, Commercial]

Brand Model Compatibility: L6006C1018 Aquastat

Collection: AMX Series DirectConnect™

Color Finish: Metallic

Color Finish Category: Greys

End Connection 1: Union Solvent Weld

End Connection 2: Union Solvent Weld

End Connections: Union Solvent Weld

Height: 8-11/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-19/100 in

Material: [Brass, Stainless, Plastic]

Material Type: PTFE

Maximum Pressure: 150 psi

Maximum Temperature: 130

NSF Certified: No

Origin: Global

Recommended Valve Application: Hydronics

UL Listed: No

Valve Body Material: PTFE

Valve Size: 1/2 in

Valve Type: Mixing Valve