Honeywell Home

AMX Series DirectConnect™ Union NPT Hydronic Mixing Valve Brass, Stainless and Plastic 150 psi 130F

Part #HAMX102UT1LF  |  Manufacturer Part #AMX102-UT-1LF

Maximum Temperature:

130
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be directly installed on water heater hot outlet port
  • Constant water temperature under different operating conditions
  • Flow reduction in seconds if cold water supply is interrupted

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Collection: AMX Series DirectConnect™

End Connection 1: Union NPT

End Connection 2: Union NPT

End Connections: Union NPT

Lead Law Compliant: Yes

Length: 5-5/16 in

Material: [Brass, Stainless, Plastic]

Material Type: PTFE

Maximum Pressure: 150 psi

Maximum Temperature: 130

Valve Size: 1 in