Aquastat® 1/2 in. Copper Well Assembly with 1-1/2 in. Insulation

Part #H121371  |  Manufacturer Part #121371A

Starting at
$ 41.48 EACH

Fits Pipe Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 121371 mounting clamp
  • Copper and stainless steel well assemblies for use with Aquastat® sensors
  • Parts Warranty: 1 Year

Documents

Specifications

Application: Well

Brand Model Compatibility: Aquastat® Sensors

Collection: Aquastat®

Fits Pipe Size: 1/2 in

Length: 3 in

Material: [Copper, Stainless Steel]

Origin: Global

Size: 1/2 in