1 in. Hydronic Radiant Thermostat Hydronic Boiler Zoning System in Premier White
Aquatrol® 1 in. Hydronic Radiant Thermostat Hydronic Boiler Zoning System in Premier White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Liquid crystal display with user buttons
- Outdoor, indoor and floor temperature displays
- Two wire polarity-insensitive non-programmable network communicating thermostat
- Parts Warranty: 1 Year
- Frequency: 60 Hz
Specifications
- Application:
- Hydronic
- Brand Model Compatibility:
- AQ2000, AQ12C20
- Collection:
- Aquatrol®
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Height:
- 4-3/5 in
- Length:
- 1 in
- Origin:
- Global
- Phase:
- Single Phase
- Recommended Valve Application:
- Hydronics
- Volts:
- 24V
- Width:
- 2-4/5 in