Honeywell Home

Aquatrol® Programmable Relay Control Panel For Valve

Part #HAQ25A44B  |  Manufacturer Part #AQ25A44B

Volts:

24V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Displays outdoor temperature on all AQ1000 series thermostats when used with an AQ12C10 outdoor sensor
  • Intuitive and accessible programming interface and central program of zone set points and setback programming
  • Customizable control settings and schedules provide greater control and comfort of up to 2 stages of heat from a single thermostat
  • Zoning control for up to 4 zones or expanded to up to 64 zones with additional panels
  • Domestic hot water priority, and priority override protection
  • Boiler short cycle protection, boiler post purge, and boiler shock prevention keep cold water from returning to boiler
  • EPROM retains memory during power outage

Specifications

Collection: Aquatrol®

Phase: Single Phase

Type: HAQ25A44B

UL Listed: Yes

Volts: 24V

Zones: 16