Honeywell Home
ARD Series 16 in. Auto Dampers Galvanized Steel
Part #HARD16TZ | Item #5100001 | Manufacturer Part #ARD16TZ
$
225.49
EACH
(Pricing is for 16 in)
Diameter
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
Application: Damper
Brand Model Compatibility: Zoning Systems
Collection: ARD Series
Color Finish: Metallic
Color Finish Category: Greys
Damper Type: Auto Dampers
Diameter: 16 in
Height: 18-1/10 in
Material: Galvanized Steel
Motor Enclosure: Open
Origin: Global
Volts: 24V