ARD Series 18 in. Auto Dampers Galvanized Steel

Part #HARD18TZ  |  Item #5099986  |  Manufacturer Part #ARD18TZ

$ 239.73 EACH
(Pricing is for 18 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Parts Warranty: 5 Years

Specifications

Application: Damper

Brand Model Compatibility: Zoning Systems

Collection: ARD Series

Color Finish: Metallic

Color Finish Category: Greys

Damper Type: Auto Dampers

Diameter: 18 in

Height: 18-1/10 in

Material: Galvanized Steel

Motor Enclosure: Open

Origin: Global

Volts: 24V