Honeywell Home
ARD Series 8 in. Auto Dampers Galvanized Steel
Part #HARD8TZ | Item #5099959 | Manufacturer Part #ARD8TZ
$
161.19
EACH
(Pricing is for 8 in)
Diameter
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
Application: Damper
Brand Model Compatibility: TrueZone® Electronic Zoning Systems
Collection: ARD Series
Color Finish: Metallic
Color Finish Category: Greys
Damper Type: Auto Dampers
Diameter: 8 in
Material: Galvanized Steel
Motor Enclosure: Open
Origin: Global
Volts: 24V