AT140 3-1/8 in. 40V Foot-Mounted Transformer

Part #HAT140A1018  |  Item #106327  |  Manufacturer Part #AT140A1018

$ 15.73 EACH

Volts:

40V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Color-coded leadwires for primary connections and screw terminals for secondary connections
  • Fixed 1/4" (6 mm) male quick-connects or color-coded leadwires for both primary and secondary are standard
  • Foot mounting

Specifications

Application: Heating and Cooling

Collection: AT140

Color Finish: Metallic

Color Finish Category: Greys

Height: 3-3/16 in

Length: 1-19/50 in

Origin: Global

Phase: Single Phase

Type: HAT140A1018

UL Listed: Yes

VA Rating: 40

Volts: 40V

Width: 2-3/8 in