Digital Round™ 1H/1C Non-Programmable Thermostat in Premier White

Part #HT8775C1005  |  Item #1895340  |  Manufacturer Part #T8775C1005

$ 71.86 EACH

Stages:

1H/1C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Attractive styling complements any decor
  • One-touch backlit display
  • Familiar twist-to-see operation

Specifications

Application: [Heating and Cooling, Heat Pump]

Collection: Digital Round™

Color Finish: Premier White®

Color Finish Category: Whites

Depth: 1-7/16 in

Diameter: 3-11/16 in

Display Type: LCD

Height: 3-69/100 in

Length: 6-69/100 in

Origin: Global

Power Source: Electric

Programmability: Non-programmable

Recommended Valve Application: Pumps

Smart Home Enabled: No

Stages: 1H/1C

Touch Screen: Yes

Volts: 20/30V

Width: 2-11/25 in