1-1/4 in. Bronze Union Sweat Pressure Reducing Valve

You last purchased this on
 
Resideo

DS06 DialSet® 1-1/4 in. Bronze Union Sweat Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

DS06 DialSet® 1-1/4 in. Bronze Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #HDS06103DUSLF
  • Item #4780708
  • Manufacturer Part #DS06-103-DUS-LF
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1003
Application:
Potable Water Pressure Systems
CSA Certified:
CSA B356 2010
Collection:
DS06 DialSet®
Color Finish Category:
Blacks
Color Finish Name:
Metallic, Black
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
6-47/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-13/100 in
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
250 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (1 to 60 Deg C)
UL Listed:
No
Valve Body Material:
Lead Free Brass
Valve Body Style:
Straight
Valve Bonnet Type:
Union
Valve Material:
Brass
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve