Honeywell Home

DS06 DialSet® 2 in 250 psi Bronze, Plastic and Stainless Steel FNPT x Double Union Pressure Reducing Valve

Part #HDS06105DUTLF  |  Manufacturer Part #DS06-105-DUT-LF

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1003

CSA Certified: CSA B356-10

Collection: DS06 DialSet®

End Connection 1: FNPT

End Connection 2: Double Union

End Connections: FNPT x Double Union

Height: 11-13/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-43/64 in

Material: [Bronze, Plastic, Stainless Steel]

Maximum Pressure: 250 psi

Maximum Temperature: 140

NSF Certified: No

Recommended Valve Application: Water

Valve Bonnet Type: Union

Valve Size: 2 in

Valve Type: Pressure Reducing Valve