200 cfm Energy Recovery Ventilator
200 cfm Energy Recovery Ventilator
Frequently Purchased Together
Product Details
- Exchange surface: 104 square feet
- Balanced ventilation with sensible and latent heat recovery
- Air flow capacity: 70, 150 and 200 CFM
- Washable ERV core
- Simplified hanging via adjustable straps
- Compact and light weight design
- Intuitive balancing via two variable speed motors and an integrated speed control
- Removable duct collars for simplified ducting
- Automatic defrost
- Tested for cold weather (down to 5°F/-15°C)
Specifications
- Application:
- Ventilator
- CFM:
- 200 ft3/min
- CSA Certified:
- CSA 22.2
- Color:
- Grey
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 22-13/25 in
- Length:
- 29-14/25 in
- Origin:
- Global
- Product Type:
- ERV
- UL Listed:
- Yes
- Volts:
- 123V
- Width:
- 16-61/100 in