3H/2C Programmable Thermostat in Premier White
This product has been replaced by
Manufacturer Part #TH6320U2008
FocusPro® 6000 3H/2C Programmable Thermostat in Premier White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Selectable to 5 1 1 (Weekdays, Saturday, Sunday) or 5 2 (Weekdays, Weekend) programmable thermostat
- Large, clear, backlit display-easy to read in various lighting conditions
- FocusPRO® 6000 programmable thermostat
- Simplified programming and operation
- Precise comfort control (+/-1 F) - maintains consistent comfort to the highest level of accuracy
- Display size options-available in large screen or standard
Documents
Specifications
- Collection:
- FocusPro® 6000
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 3-9/16 in
- Programmability:
- Programmable
- Stages:
- 3H/2C
- Touch Screen -:
- No
- Volts:
- 20V
- Width:
- 5-13/16 in