Honeywell Home
FocusPro® 6000 5-1-1 Programmable Thermostat 2 Heat / 2 Cool F/PERRY HALL
Part #HTH6220D1028PERRY | Item #4121532 | Manufacturer Part #TH6220D1028
Type:
HTH6220D1028PERRYProduct Details
- Large, clear, backlit display - easy to read in various lighting conditions
- Temperature range stops - prevents user from setting the temperature too high or too low
- Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat
Documents
Specifications
Application: Heat Pump
Collection: FocusPro® 6000
Color Finish: Premier White®
Configuration: [Conventional, Horizontal]
Depth: 1-1/2 in
Height: 3-9/16 in
Power Source: [Battery, Electric, Hardwired]
Programmability: Programmable
Stages: [2H/1C, 2H/2C]
Touch Screen: No
Type: HTH6220D1028PERRY
Volts: 20/30V
Width: 5-13/16 in