120V Hot Surface Ignitor - 6 pack

You last purchased this on
 
Resideo

Glowfly® 120V Hot Surface Ignitor - 6 pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

Glowfly® 120V Hot Surface Ignitor - 6 pack

  • Fast #
  • Part #HQ3200U2002
  • Item #3880181
  • Manufacturer Part #Q3200U2002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Specifically designed for service replacement jobs; optimized form factor enables quicker, easier service calls
  • Glowfly® brings the latest technology and OEM quality to even the oldest furnaces
  • The second generation material, silicon nitride, is far more durable making it less prone to breakage when used in challenging installs
  • Three-year warranty
  • Custom designed bracketing with 6 custom designed brackets and their 7 configurations, Glowfly® fits most replacement ignitor applications
  • Requires Certification

Specifications

Collection:
Glowfly®
Height:
3-3/10 in
Ignitor Type:
Hot Surface
Length:
8 in
Origin:
Global
Package Quantity:
Pack of 6
Volts:
120VAC
Width:
4-1/2 in