Honeywell Prestige® 2-Wire IAQ Thermostat in White
Honeywell Prestige® 2-Wire IAQ Thermostat in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- THX9421R5021WW
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5 in
- Origin:
- Domestic
- Width:
- 6-87/100 in