Honeywell TH5110D in White 5 x 6-7/8 in.
Honeywell TH5110D in White 5 x 6-7/8 in.
Frequently Purchased Together
Product Details
- FocusPRO thermostats prominently display both room and set temperatures
- Large, clear backlit display is easy to read in various lighting conditions
- Honeywell's FocusPRO programmable and non-programmable thermostats offer the perfect blend of features and performance with the largest backlit screens in their class and easy-to-read digital displays
- Simple, pull out instructions on the Thermostat
- Maintains consistent comfort (+/- 1° F) at the highest level of accuracy
- Available in large or standard screen display sizes
- Flip-out battery door allows for easy replacement without removing or disassembling the thermostat
- Weekday/weekend programming allow your customers to use FocusPRO 6000 as a 5-1-1 (weekday, Saturday, Sunday) or 5-2 (weekdays, weekend) programmable thermostat
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Honeywell TH5110D
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Height:
- 5 in
- Origin:
- Domestic
- Width:
- 6-7/8 in