Honeywell Home

Hydronic Aquastat No Copper and Stainless Steel 3 in.

Part #H123870A  |  Manufacturer Part #123870A

Material:

Copper
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: L4006 and L4081 Controllers

Depth: 1-1/2 in

Fits Pipe Size: 3/4 in

Length: 3 in

Material: [Copper, Stainless Steel]

UL Listed: No