L4006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.

Part #HL4006A1132  |  Item #1077032  |  Manufacturer Part #L4006A1132

AMP:

0.25
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.25

Collection: L4006 Aquastat®

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-1/8 in

Fits Pipe Size: 3/4 in

Height: 5-5/8 in

Material: Copper

Temperature Range: 100 to 240 Deg F

UL Listed: UL MP466

Volts: 120/240V

Width: 2 in