L4006 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

Part #HL4006H1004  |  Manufacturer Part #L4006H1004

Starting at
$ 248.17 EACH

AMP:

0.25
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to set point
  • Visible control point scale and external adjustment screw permit easy setting
  • Horizontal or vertical insertion of the sensing element
  • Limits and regulates the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required
  • Frequency: 60 Hz
  • Parts Warranty: 1 Year

Specifications

AMP: 0.25

Application: Hydronic

CSA Certified: Yes

Collection: L4006 Aquastat®

Color Finish: Metallic

Color Finish Category: Greys

Depth: 2-1/8 in

Height: 5-5/8 in

Length: 2-13/100 in

Material: Copper

Maximum Temperature: 240

Minimum Temperature: 100

Origin: Global

Phase: Single Phase

Temperature Range: 100 to 240 Deg F

UL Listed: UL MP466

Volts: 120/240V

Width: 2 in