40 to 180 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

You last purchased this on
 
Resideo

L4006 Aquastat® 40 to 180 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

L4006 Aquastat® 40 to 180 Deg F 30.6 Amp Hydronic Aquastat UL MP466 Copper 2-13/100 x 5-5/8 x 2 in.

  • Fast #
  • Part #HL4006A1959
  • Item #1747
  • Manufacturer Part #L4006A1959
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Visible control point scale and external adjustment screw permit easy setting
  • Horizontal or vertical insertion of the sensing element
  • Totally enclosed Micro Switch™ snap-acting switches operate on temperature rise to setpoint
  • Parts Warranty: 1 Year
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
30.6
Application:
Hydronic
CSA Certified:
Yes
Collection:
L4006 Aquastat®
Color Finish Category:
Greys
Color Finish Name:
Metallic
Depth:
2-1/8 in
Height:
5-63/100 in
Length:
2 in
Material:
Copper
Maximum Temperature:
180
Minimum Temperature:
40
Origin:
Global
Phase:
Single Phase
Recommended Valve Application:
Hydronics
Temperature Range:
40 to 180 Deg F
UL Listed:
Yes
Volts:
120/240V
Width:
2-13/100 in