L4008 Aquastat® 100 to 240 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.

Part #HL4008E1305  |  Item #2354217  |  Manufacturer Part #L4008E1305

$ 254.43 EACH

AMP:

0.25
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 0.25

Collection: L4008 Aquastat®

Depth: 2-1/8 in

Height: 5-5/8 in

Material: Copper

Temperature Range: 100 to 240 Deg F

UL Listed: UL MP466

Volts: 120/240V

Width: 2 in