100 to 200 Deg F 0.25 Amp Hydronic Aquastat UL MP466 3-7/8 x 2-1/2 in.

You last purchased this on
 
Resideo

L4080 Aquastat® 100 to 200 Deg F 0.25 Amp Hydronic Aquastat UL MP466 3-7/8 x 2-1/2 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

L4080 Aquastat® 100 to 200 Deg F 0.25 Amp Hydronic Aquastat UL MP466 3-7/8 x 2-1/2 in.

  • Fast #
  • Part #HL4080B1352
  • Item #2183302
  • Manufacturer Part #L4080B1352
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable set point
  • Models available for immersion wells or direct immersion
  • Immersion type controller
  • Includes a siphon loop
  • Liquid fill in sensing element expands as the boiler temperature rises
  • At the set point temperature, a diaphragm-actuated snap switch breaks the power supply to the burner primary control
  • Models available with second limit switch to shut off all gas to the burner
  • Insertion depth is 1 1/2 to 3 in
  • Requires Certification

Specifications

AMP:
0.25
Application:
Hydronic Heating Systems
Collection:
L4080 Aquastat®
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
8 in
Height:
3-22/25 in
Length:
2-1/2 in
Origin:
Domestic
Recommended Valve Application:
Hydronics
Temperature Range:
100 to 200 Deg F
UL Listed:
Yes
Width:
2 in