Honeywell Home

L4103 Aquastat® 100 to 240 Deg F 30 Amp Hydronic Aquastat UL MP466 3-7/8 x 4-3/32 in.

Part #HL4103A1100  |  Manufacturer Part #L4103A1100

AMP:

30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 30

Collection: L4103 Aquastat®

Depth: 2-1/4 in

Fits Pipe Size: 3/4 in

Height: 3-7/8 in

Temperature Range: 100 to 240 Deg F

UL Listed: UL MP466

Volts: 120/240V

Width: 4-3/32 in