L6006 Aquastat® 65 to 200 Deg F 0.25 Amp Hydronic Aquastat UL MP466 Copper 5-5/8 x 2 in.

Part #HL6006C1034  |  Item #7501372  |  Manufacturer Part #L6006C1034

$ 154.46 EACH

AMP:

0.25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.25

Collection: L6006 Aquastat®

Depth: 2-3/4 in

Height: 5-5/8 in

Material: Copper

Temperature Range: 65 to 200 Deg F

Type: HL6006C1034

UL Listed: UL MP466

Width: 2 in