L7224 Aquastat® -30 to 150 Deg F 44.4 Amp Hydronic Aquastat UL 726 2-63/100 x 7-1/8 x 4-1/4 in.

Part #HL7224U1002  |  Item #2182374  |  Manufacturer Part #L7224U1002

$ 234.03 EACH

AMP:

7.4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Oil Electronic Aquastat® Controller provides electronic temperature sensing in a UL limit-rated controller
  • Controls the circulator, oil burner and boiler temperature and provides status, LED diagnostic and EnviroCOM communication
  • 60 Hz frequency

Specifications

AMP: 7.4

Application: Oil Burner

Collection: L7224 Aquastat®

Color Finish: Grey

Color Finish Category: Greys

Depth: 2-5/8 in

Height: 7-1/8 in

Length: 2-63/100 in

Maximum Pressure: 240 psi

Origin: Global

Phase: Single Phase

Temperature Range: -30 to 150 Deg F

UL Listed: Yes

Volts: 120VAC

Width: 4-1/4 in