Lyric™ 7-1/5 in. Lyric WiFi Enabled Programmable Thermostat

Part #HTH8732WF5018  |  Item #4858589  |  Manufacturer Part #TH8732WF5018

Width:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control from anywhere by smart phone or tablet
  • Considers both indoor and outdoor temperature and humidity to reach set point
  • Create shortcuts for your more predictable life events
  • At-a-glance weather outlook helps you plan your day

Documents

Specifications

Brand Model Compatibility: Humidifier, Dehumidifier and Ventilator

Collection: Lyric™

Color Finish: Polished Chrome

Configuration: Conventional

Height: 7-1/5 in

Programmability: Programmable

Smart Home Compatibility: Amazon Alexa, Apple HomeKit, Google Assistant

Smart Home Enabled: Yes

Stages: 2H/2C, 3H/2C

Touch Screen: Yes

Width: 4 in

Wireless Communication: Wi-Fi