Nickel Plated Brass and Rubber Thermal Hydronic Actuator 82F
Nickel Plated Brass and Rubber Thermal Hydronic Actuator 82F
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M30 x 1.5 connection
- Danfoss (RA) type adapter
- “A”-class Energy Efficiency certified according TELL labeling scheme
- Easy to equip with range stoppers
- Compact size
- Easy to clean
- Modern agronomical design
- Equipped with liquid sensor
Specifications
- Actuator Type:
- Thermal
- Coating:
- Nickel Plated
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-1/8 in
- Length:
- 3-13/100 in
- Material:
- Brass, Rubber
- Maximum Temperature:
- 82
- Origin:
- Global
- Width:
- 1-47/50 in