Steam Heating Boilers 50 psi 12/24/120/240/277V Hydronic Expansion & Reset Module

You last purchased this on
 
Resideo

PA404 Steam Heating Boilers 50 psi 12/24/120/240/277V Hydronic Expansion & Reset Module

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

PA404 Steam Heating Boilers 50 psi 12/24/120/240/277V Hydronic Expansion & Reset Module

  • Fast #
  • Part #HPA404A1033
  • Item #10768
  • Manufacturer Part #PA404A1033
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sensitive pressure-actuated diaphragm expands or contracts with pressure variations, moving a lever mechanism which operates the snap switch
  • A screw on top of the case allows set point adjustment without removing the cover
  • The PA404A is a pressure actuated high limit, safety control for steam heating boilers. It breaks an electrical circuit to shut down the burner if steam pressure rises above a safe level
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Application:
Boiler
Brand Model Compatibility:
Steam Heating Boilers
CSA Certified:
Yes
Collection:
PA404
Color:
Grey
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
4-47/100 in
Length:
2-1/4 in
Origin:
Global
Pressure - Maximum:
50 psi
Recommended Valve Application:
Hydronics
UL Listed:
Yes
Volts:
12/24/120/240/277V
Width:
3-19/50 in