1H Non-programmable Thermostat
Pro 1000 1H Non-programmable Thermostat
Frequently Purchased Together
Product Details
- Basic operation - easy-to-use slide switches allow you to select the heat or cool mode and operate the fan
- Easy to read backlit display - easy to read in various lighting conditions
Specifications
- AMP:
- 0.02, 1
- Application:
- Electric Systems, Gas Furnaces, Oil Systems, Steam
- Auto Switching Heat:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Pro 1000
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Control Type:
- Electronic
- Depth:
- 1-22/25 in
- Display Type:
- LCD
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Height:
- 3-11/25 in
- Maximum Temperature:
- 102
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 4-63/100 in