35 in Thermopile Generator with Push-In Clip and Split Nut - 750mV

You last purchased this on
 
Resideo

Q313A Series 35 in Thermopile Generator with Push-In Clip and Split Nut - 750mV

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

Q313A Series 35 in Thermopile Generator with Push-In Clip and Split Nut - 750mV

  • Fast #
  • Part #HQ313A1188
  • Item #466652
  • Manufacturer Part #Q313A1188
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation
  • Male nut connector for Pilotstat® safety control power units
  • Includes PG9 adapter (part no. 393948) and 1/2" thermopile attaching nut
  • Available in a variety of lead lengths
  • Requires Certification

Specifications

Application:
Gas System
Brand Model Compatibility:
Q314, Q324, Q327
Collection:
Q313A Series
Length:
35 in
Origin:
Global
Recommended Valve Application:
Gas
Volts:
0.75V