RedLink 2.0 Thermostat 24V 3 in. HVAC Fan Control
RedLink 2.0 Thermostat 24V 3 in. HVAC Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Ventilation Systems
- Brand Model Compatibility:
- RedLink 2.0 Thermostat
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-22/25 in
- Length:
- 1-22/25 in
- Origin:
- Global
- Recommended Valve Application:
- HVAC
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 1-31/100 in
- Wireless Communication - FEI:
- Wi-Fi