Honeywell Home
RedLink™ TH8110R1008HUT Programmable Thermostat Cable
Part #HTHM6000R7001 | Item #7408288 | Manufacturer Part #THM6000R7001
$
62.01
EACH
Brand Model Compatibility:
TH8110R1008HUT Programmable ThermostatProduct Details
- Robust, Whole-Home Connected Solution. Give your customers the connected, whole-home solutions with the Honeywell Home RedLINK Internet Gateway.
- It works with the easy-to-navigate Total Connect Comfort App so your customers have control of their HVAC systems-including humidifiers and dehumidifiers-from their smart devices.
- It also sends alerts if their HVAC system needs attention. Reliable RedLINK technology. Compatible with Prestige IAQ, Prestige, FocusPRO Smart and EConnect devices.
- Sends notification if temperatures are out of comfort range. Customize alters to monitor comfort, safety and energy usage. View and change HVAC system settings.
- View and set temperature settings. View indoor humidity. View outdoor temperature and humidity. Access multiple locations if more than one system is connected. Access multiple thermostats if system is zoned.
Documents
Specifications
Brand Model Compatibility: TH8110R1008HUT Programmable Thermostat
Collection: RedLink™
Color Finish: White
Color Finish Category: Whites
Cord Length: 3 ft
Length: 3-9/10 in
Origin: Global
Temperature Rating: 165
Type: HTHM6000R7001
Volts: 20/30V