Single Stage Non-programmable Thermostat

Part #HT8034N1007  |  Item #3080302  |  Manufacturer Part #T8034N1007

$ 42.06 EACH

Stages:

Single
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Auto Switching Heat Cool : No

Color Finish: Premier White®

Color Finish Category: Whites

Configuration: Horizontal

Depth: 1-3/8 in

Energy Star Compliant: No

FM Approved: No

Height: 2-7/8 in

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No

Origin: Global

Power Source: Electric

Programmability: Non-programmable

Smart Home Enabled: No

Stages: Single

Touch Screen: No

UL Listed: No

Volts: 20-30V

Width: 4-3/4 in