Fast-Fast Opening 1/2 in Inlet x 1/2 in Outlet Intermittent Hot Surface Pilot Gas Valve - 24V

You last purchased this on
 
Resideo

SmartValve™ Series Fast-Fast Opening 1/2 in Inlet x 1/2 in Outlet Intermittent Hot Surface Pilot Gas Valve - 24V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

SmartValve™ Series Fast-Fast Opening 1/2 in Inlet x 1/2 in Outlet Intermittent Hot Surface Pilot Gas Valve - 24V

  • Fast #
  • Part #HSV9501M8129
  • Item #1775296
  • Manufacturer Part #SV9501M8129
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ignition sequence includes timed trial for ignition
  • Suitable for a wide range of gas-fired appliances including residential furnaces, roof-top furnaces, residential boilers, unit heaters, infrared heaters, space heaters and commercial cooking units
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential, Commercial, Heating
Brand Model Compatibility:
Q3450 Intermittent Pilot Burners, Q3480 Intermittent Pilot Burners
Collection:
SmartValve™ Series
Fuel Type:
Natural Gas
Height:
4-9/10 in
Inlet Outlet:
1/2 in inlet/ 1/2 in outlet
Length:
4-1/10 in
Origin:
Global
Power Source:
Gas
Recommended Valve Application:
Gas
Type:
HSV9501M8129
Volts:
24V
Width:
3-1/5 in