Step Opening 3/4 in inlet/ 3/4 in outlet Intermittent Hot Surface Pilot Ignition Gas Valve - 24V
SmartValve™ Step Opening 3/4 in inlet/ 3/4 in outlet Intermittent Hot Surface Pilot Ignition Gas Valve - 24V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Q3450
- CSA Certified:
- CSA International: 112395
- Collection:
- SmartValve™
- Fuel Type:
- Natural Gas
- Height:
- 4-9/10 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Length:
- 4-1/10 in
- Origin:
- Global
- Power Source:
- Gas
- Pressure - Maximum:
- 0.5 psi
- UL Listed:
- Yes
- Valve Type:
- Gas Valve
- Volts:
- 24V
- Width:
- 3-1/5 in