Pilot Burner Natural Gas/LPG
SmartValve™ Series Pilot Burner Natural Gas/LPG
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Recommended Accessories
Specifications
- Application:
- Burners
- Brand Model Compatibility:
- SV9500, SV9600
- Collection:
- SmartValve™ Series
- Fuel Type:
- Propane, Natural Gas
- Length:
- 1-5/6 in
- Origin:
- Global
- Power Source:
- Gas
- Type:
- HQ3450C1185