1-1/2 in. Air Eliminator

You last purchased this on
 
Resideo

SuperVent™ 1-1/2 in. Air Eliminator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Resideo

SuperVent™ 1-1/2 in. Air Eliminator

  • Fast #
  • Part #HPV150
  • Item #1855818
  • Manufacturer Part #PV150
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features a 360° adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Dirt and debris resistant
  • Parts Warranty: 1 Year
  • Requires Certification

Specifications

Application:
Air Ventilation, Hydronic Heating Systems, Hydronic Cooling Systems
Brand Model Compatibility:
PV-001RP/U, PV-020RP/U
Collection:
SuperVent™
Color:
Brass
Color Finish Category:
Greys
Color Finish Name:
Metallic
Diameter:
3-3/32 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in x 1-1/2 in
Flow Rate:
53 gpm
Height:
9-4/25 in
Length:
4-31/100 in
Material:
Brass, Bronze, Stainless Steel
Origin:
Global
Pressure - High:
125
Pressure - Maximum:
125 psi
Recommended Valve Application:
Air
Valve Size:
1/2 in
Width:
3-1/10 in