Honeywell Home

SuperVent™ 3/4 in. Air Eliminator

Part #HPV075  |  Manufacturer Part #PV075

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dirt and Debris resistant
  • 360° adjustable collar ring for installation flexibility
  • Threaded connections
  • Parts Warranty: 1 Year

Specifications

Collection: SuperVent™

Diameter: 1-13/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 13 gpm

Height: 6-29/32 in

Length: 2-69/100 in

Material: [Brass, Bronze, Stainless Steel]

Maximum Pressure: 125 psi

Valve Size: 3/4 in

Width: 2-69/100 in