T1 Pro Series 1H/1C Non-Programmable Thermostat

Part #HTH1010D2000  |  Item #7507620  |  Manufacturer Part #TH1010D2000

$ 37.58 EACH

Stages:

1H/1C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: [0.05, 1, 0.02]

Application: 24 VAC Systems

Auto Switching Heat Cool : Yes

Battery Size: AA

Battery Type: Lithium

Collection: T1 Pro Series

Color Finish: White

Color Finish Category: Whites

Depth: 1-3/32 in

Display Type: LCD

FM Approved: No

Height: 4-1/16 in

IAPMO Listed: No

Maximum Temperature: 120

NSF Certified: No

Origin: Global

Power Source: Battery

Programmability: Non-programmable

Recommended Valve Application: Hydronics

Smart Home Enabled: No

Stages: 1H/1C

Touch Screen: No

Type: HTH1010D2000

UL Listed: No

Volts: 20/30V

Width: 4-1/16 in