Honeywell Home
T100 Series Radiator Valve 1-3/16 in 79F
Part #HT1002W0NA | Item #3930217 | Manufacturer Part #T1002W0NA
$
30.28
EACH
Valve Size:
1-3/16 inProduct Details
- Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating
- Controls include sensor, setpoint dial and valve actuator, components may be integral or connected by capillary tubes
- Requires no electrical connections
Documents
Specifications
Brand Model Compatibility: MV100 Electric Zone Valve and V100, V2000 Radiator Valves
Collection: T100 Series
Material: Brass
Maximum Temperature: 79
Valve Size: 1-3/16 in